Zoro Homepage

Soldering Tweezer, Micro, 1/64in.

  • Mfr # T0054465899N

  • Zoro # G7479385


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
WMRT/WXMT
Application
Miniature Works
Type
Micro
Standards
Military Standard
Tip Outside Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054465899N
Zoro #
G7479385
UPC #
037103228253
Country of Origin
Mexico

Dimensions

Size
0.0156 in
Tip Outside Diameter
3 mm
Tip Length
17 mm
Tip Width
3 mm

Details

Item
Soldering Tweezers
For Use With
WMRT/WXMT
Application
Miniature Works
Type
Micro
Standards
Military Standard
Tip Type
Chisel
Compatible Handpiece Manufacturer Model Number
WMRT, WXMT

Description

Soldering Tweezers, Tip Type Chisel, Tip Width 3 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number WMRT, WXMT, Application Miniature Works, Product Type Desoldering Tweezers Tip Set, Standards Military Standard, Tip Length 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.