Stand, For Soldering
Mfr # T0051516199N
Zoro # G7601097
product price: $149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Weller WP 65, WP 80 & WP 120 Soldering Iron with Digital Weller Soldering Station
Application
Soldering
Cord
No
Features
Stop+Go Function
Grip
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0051516199N
Zoro #
G7601097
UPC #
037103225382
Country of Origin
Mexico
Details
Item
Stand
For Use With
Weller WP 65, WP 80 & WP 120 Soldering Iron with Digital Weller Soldering Station
Application
Soldering
Cord
No
Features
Stop+Go Function
Grip
No
Includes
Cleaning Wire, Switching Holder
Heat Shield
No
Color
Black/Blue
ESD Safe
Yes
Compatible Handpiece Manufacturer Model Number
WP 120, WP 65, WP 80, WSP 80
Compatible Station
WAD 101, WD 1, WD 2, WD 2M, WD1 M, WDD 81V, WMD 1S, WMD 3, WMRS, WR 3M, WSD 151, WSD 151R, WSD 161, WSD 81, WSL, WSL 2
Display Type
No
Description
Stand, ESD Safe Yes, For Use With Weller WP 65, WP 80 & WP 120 Soldering Iron with Digital Weller Soldering Station, Includes Cleaning Wire, Switching Holder, Compatible Handpiece Manufacturer Model Number WP 120, WP 65, WP 80, WSP 80, Compatible Station Manufacturer Model Number WAD 101, WD 1, WD 2, WD 2M, WD1 M, WDD 81V, WMD 1S, WMD 3, WMRS, WR 3M, WSD 151, WSD 151R, WSD 161, WSD 81, WSL, WSL 2, Color Black/Blue, Features Stop+Go Function, Product Type Switching Holder & Cleaner Boom Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.