Zoro Homepage

Table Top Torch, Butane, 2500F

  • Mfr # ML200

  • Zoro # G2815836


product price: $34.75
/ea

Key Features

Application
Camping, Frozen Locks, Fusing Rope Ends, Heat Shrink Tubing
Features
Built-In Stand, Ergonomic Rubber Grip, Flame Adjustment, Flame Lock for Hands Free, Waterproof Piezo Ignition
Power Source
Butane
Flame Temp. (Deg. F)
2,400 Degrees F
Powered By
Butane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML200
Zoro #
G2815836
UPC #
037103212290
Country of Origin
Taiwan, Province of China

Details

Item
Butane Torch
Application
Camping, Frozen Locks, Fusing Rope Ends, Heat Shrink Tubing
Features
Built-In Stand, Ergonomic Rubber Grip, Flame Adjustment, Flame Lock for Hands Free, Waterproof Piezo Ignition
Power Source
Butane
Flame Temp. (Deg. F)
2,400 Degrees F
Powered By
Butane
Includes
Torch
Characteristics
Built in Stand, Ergonomic Rubber Grip, Flame Adjustment, Flame Lock For Hands Free, Waterproof Piezo Ignition
Maximum Torch Temperature
2,400 Degrees F
Product Type
Butane Torch
Run Time
60 min
Flame Adjustment
Adjustable Temperature
Tool Functions
Torch
Series
Magna-Lite
Tip Type
Not Included
Ignition Type
Self-Igniting

Description

Table Top Torch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Torch, Series Magna-Lite, Tip Type Not Included, Run Time 60 min, Maximum Torch Temperature 2,400 Degrees F, Includes Torch, Application Camping, Frozen Locks, Fusing Rope Ends, Heat Shrink Tubing, Features Built-In Stand, Ergonomic Rubber Grip, Flame Adjustment, Flame Lock for Hands Free, Waterproof Piezo Ignition, Power Source Butane, Product Type Butane Torch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.