Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Needle, 16 G, 1 In L, PK50

  • Mfr # KDS161P

  • Zoro # G2068735


product price: $18.55
/pk 50, $0.37/ea

Key Features

For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
16 gauge x 1 in length
Color
Purple
Inner Diameter
0.053 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDS161P
Zoro #
G2068735
UPC #
037103174994
Country of Origin
Korea, Republic of

Dimensions

Inner Diameter
0.053 in
Overall Length
1 in

Details

Item
Needle
For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
16 gauge x 1 in length
Color
Purple
Hub Material
Plastic
Hub Connection Type
Luer-Lock
Needle Tip Type
Blunt
Needle Material
Stainless Steel
Gauge
16 ga
Reusability
Disposable
Compatible Manufacturer Model Number
KDS808, KDS824A

Description

Needle, Color Purple, Compatible Mfr Part Number KDS808, KDS824A, Gauge 16 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.053 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.