Threaded Needle, 16 G, 1/2 In L, PK50
Mfr # KDS1612P
Zoro # G2307724
product price: $17.35
/pk 50, $0.35/eaKey Features
For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
16 gauge x 1/2 in length
Color
Purple
Needle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDS1612P
Zoro #
G2307724
UPC #
037103174963
Country of Origin
Korea, Republic of
Dimensions
Inner Diameter
0.053 in
Overall Length
1/2 in
Details
Item
Needle
For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
16 gauge x 1/2 in length
Color
Purple
Needle Material
Stainless Steel
Needle Tip Type
Blunt
Gauge
16 ga
Hub Material
Plastic
Hub Connection Type
Luer-Lock
Reusability
Disposable
Compatible Manufacturer Model Number
KDS808, KDS824A
Description
Needle, Color Purple, Compatible Mfr Part Number KDS808, KDS824A, Gauge 16 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1/2 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.053 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.