Zoro Homepage

Threaded Needle, 18 G, 1 In L, PK50

  • Mfr # KDS181P

  • Zoro # G2015702


product price: $13.99
/pk 50, $0.28/ea

Key Features

For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
18 gauge x 1 in length
Color
Pink
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDS181P
Zoro #
G2015702
UPC #
037103175168
Country of Origin
Korea, Republic of

Dimensions

Inner Diameter
0.038 in
Overall Length
1 in

Details

Item
Needle
For Use With
KDS808, KDS824A
Application
Fluid Dispensing
Characteristics
18 gauge x 1 in length
Color
Pink
Gauge
18 ga
Hub Connection Type
Luer-Lock
Needle Tip Type
Blunt
Needle Material
Stainless Steel
Hub Material
Plastic
Reusability
Disposable
Compatible Manufacturer Model Number
KDS808, KDS824A

Description

Needle, Color Pink, Compatible Mfr Part Number KDS808, KDS824A, Gauge 18 ga, Hub Connection Type Luer-Lock, Hub Material Plastic, Length 1 in, Needle Material Stainless Steel, Product Type Needle, Reusable Disposable, Needle Tip Type Blunt, For Use With KDS808, KDS824A, Inner Diameter 0.038 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.