Zoro Homepage

Tweezers, Micro, WXMTMS, 40W

  • Mfr # T0051317999N

  • Zoro # G7462646


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering, Soldering
Features
Handles Fine Tweezers Soldering Applications
Includes
RTW 2MS 45 Degrees Chisel Desoldering Tweezer Tips (0.7 x 0.4 mm), WXMT MS Micro Desoldering Tweezers with Active-Tip Heating;
Series
WXMT MS
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0051317999N
Zoro #
G7462646
UPC #
037103257215
Country of Origin
Mexico

Dimensions

Tip Width
0.7 mm
Tip Thickness
0.4 mm
Cord Length
5 ft
Tip Outside Diameter
3 mm

Details

Item
Micro Desoldering Tweezers
Application
Desoldering, Soldering
Features
Handles Fine Tweezers Soldering Applications
Includes
RTW 2MS 45 Degrees Chisel Desoldering Tweezer Tips (0.7 x 0.4 mm), WXMT MS Micro Desoldering Tweezers with Active-Tip Heating;
Series
WXMT MS
Watts
40
For Use With
WX2 Power Unit or WX Soldering Stations
Grip
Yes
Voltage
24
Design
WXMTMS
Temp. (F)
150 Degrees to 850 Degrees
Fits With
WX2 Power Unit or WX Soldering Stations
Heat Shield
Yes
Type
Micro
Finish
Blue/Black
Cord
Yes
Display
No
Operating Voltage
12V
Compatible Station Manufacturer Model Number
WX1;WX2;WXA2;WXD2;WXR3
Operating Temperature (Maximum)
850 Degrees F
Operating Temperature (Minimum)
200 Degrees F
Tip Type
Conical
Time to Maximum Temperature
5 sec
Compatible Tip Series
RTW-MS
Product Type
Desoldering Tweezers
ESD Safe
Yes
Power Consumption
80 W
Power Source
Electric Corded
Number of Tips Included
1
Tip Manufacturer Model Number
T0054465799N
Plug Type
Station Connector

Description

Micro Desoldering Tweezers, Power Consumption 80 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Outside Diameter 3 mm, ESD Safe Yes, Operating Voltage 12V, Compatible Station Manufacturer Model Number WX1;WX2;WXA2;WXD2;WXR3, Cord Length 5 ft, Product Type Desoldering Tweezers, Compatible Tip Series RTW-MS, Plug Type Station Connector, Series WXMT MS, Application Desoldering, Soldering, Features Handles Fine Tweezers Soldering Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.