Zoro Homepage

WELLER 30W Soldering Iron

  • Mfr # WLIR3012A

  • Zoro # G403508834


product price: $23.55
/ea

Key Features

Application
Soldering
Features
Integrated Safety Rest, Quick Tip Change
Includes
LED Halo Ring
Series
RED
Standards
cULus Listed 336B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLIR3012A
Zoro #
G403508834
UPC #
037103346452
Country of Origin
Mexico

Dimensions

Cord Length
1.5 ft
Tip Width
0.313 in

Details

Item
Corded Soldering Irons
Application
Soldering
Features
Integrated Safety Rest, Quick Tip Change
Includes
LED Halo Ring
Series
RED
Standards
cULus Listed 336B
Number of Tips Included
1
Plug Type
Three Prong
Operating Voltage
120V AC
Compatible Tip Series
WLIR30
Tip Manufacturer Model Number
WLTC08IR30
Time to Maximum Temperature
1 min
Power Consumption (Maximum)
30 W
Product Type
Soldering Iron
Tip Type
Conical
Handle Style
Ergonomic Molded Pencil Grip
Operating Temperature (Minimum)
750 Degrees F
Compatible Station
WLSK3012A
Operating Temperature (Maximum)
752 Degrees F
Includes Heating Element
Yes

Description

Corded Soldering Irons, Compatible Station WLSK3012A, Power Consumption (Maximum) 30 W, Operating Temperature (Maximum) 752 Degrees F, Operating Temperature (Minimum) 750 Degrees F, Tip Type Conical, Tip Width 0.313 in, Time to Maximum Temperature 1 min, Operating Voltage 120V AC, Plug Type Three Prong, Cord Length 1.5 ft, Series RED, Product Type Soldering Iron, Includes LED Halo Ring, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series WLIR30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.