Zoro Homepage

WELLER pc Crdles Solder Iron Kit

  • Mfr # WLIBA4

  • Zoro # G903458288


product price: $25.69
/ea

Key Features

Time to Maximum Temperature
38 sec
Number of Tips Included
1
Operating Temperature (Maximum)
860 Degrees F
Number of Batteries Required
3
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLIBA4
Zoro #
G903458288
UPC #
037103345639
Country of Origin
China

Dimensions

Battery Size
AA
Tip Width
0.3 mm

Details

Item
CORDLESS SOLDERING IRON
Time to Maximum Temperature
38 sec
Number of Tips Included
1
Operating Temperature (Maximum)
860 Degrees F
Number of Batteries Required
3
Battery Included
Yes
Rechargeable Battery
Single Use
Product Type
Soldering Iron Kit
Power Consumption (Maximum)
4.5 W
Tip Type
Conical
Battery Chemistry
Alkaline, Nickel-Metal Hydride
Temperature Adjustment
Fixed

Description

CORDLESS SOLDERING IRON, Operating Temperature (Maximum) 860 Degrees F, Number of Batteries Required 3, Number of Tips Included 1, Tip Type Conical, Tip Width 0.3 mm, Time to Maximum Temperature 38 sec, Temperature Adjustment Fixed, Battery Chemistry Alkaline, Nickel-Metal Hydride, Rechargeable Battery Single Use, Battery Size AA, Battery Included Yes, Power Consumption (Maximum) 4.5 W, Product Type Cordless Soldering Iron Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.