Zoro Homepage

WELLER WLBU75 Bevel Soldering Tip, PK3

  • Mfr # WLTSF08IBU75

  • Zoro # G903458295


product price: $30.29
/pk 3, $10.10/ea

Key Features

Material
Copper
Application
Micro Components
Compatible Handpiece Manufacturer
Weller
ESD Safe
No
Compatible Station
WLSK3012A, WLSK8012A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTSF08IBU75
Zoro #
G903458295
UPC #
037103346124
Country of Origin
Ireland

Dimensions

Tip Length
28 mm
Tip Width
0.8 mm
Tip Outside Diameter
10 mm

Details

Item
Soldering Tip
Material
Copper
Application
Micro Components
Compatible Handpiece Manufacturer
Weller
ESD Safe
No
Compatible Station
WLSK3012A, WLSK8012A
Maximum Operating Temperature
900 Degrees F
Compatible Handpiece Manufacturer Model Number
WLBU75, WLBUK75
Tip Series
WLBU75
Tip Type
Bevel
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series WLBU75, Tip Type Bevel, Tip Width 0.8 mm, Tip Length 28 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number WLBU75, WLBUK75, Tip Outside Diameter 10 mm, Compatible Station WLSK3012A, WLSK8012A, Compatible Handpiece Manufacturer Weller, Application Micro Components, ESD Safe No, Material Copper, Product Type Soldering Tip, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.