Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WELLER WLIR60 Screwdriver Soldering Tip

  • Mfr # WLTS24IR60

  • Zoro # G202716430


product price: $14.15
/pk 3, $4.72/ea

Key Features

Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Material
Iron
Overall Length
52.3 mm
Tip Outside Diameter
2.4 mm
Maximum Operating Temperature
880 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTS24IR60
Zoro #
G202716430
UPC #
037103346643
Country of Origin
Mexico

Dimensions

Overall Length
52.3 mm
Tip Outside Diameter
2.4 mm
Tip Width
2.4 mm

Details

Item
Soldering Tips
Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Material
Iron
Maximum Operating Temperature
880 Degrees F
Product Type
Soldering Tip
Tip Type
Screwdriver
Compatible Station
WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD
Tip Series
WLIR60

Description

Soldering Tips, Tip Series WLIR60, Tip Type Screwdriver, Tip Width 2.4 mm, Maximum Operating Temperature 880 Degrees F, Tip Outside Diameter 2.4 mm, Compatible Station WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD, Application Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( less than 8AWG), Marine, Model Railroads, Small Appliances, Material Iron, Overall Length 52.3 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.