WLIR60 Chisel Soldering Tip

  • Mfr # WLTCH6IR60

  • Zoro # G002716425


product price:  $19.89
/pk 3, $6.63/ea

Key Features

Material
Iron
Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Tip Type
Chisel
Maximum Operating Temperature
880 Degrees F
Compatible Station
WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLTCH6IR60
Zoro #
G002716425
UPC #
037103346612
Country of Origin
Mexico

Dimensions

Tip Width
6.4 mm
Tip Outside Diameter
6.4 mm
Overall Length
57 mm

Details

Item
Soldering Tips
Material
Iron
Application
Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( Less Than8AWG), Marine, Model Railroads, Small Appliances
Tip Type
Chisel
Maximum Operating Temperature
880 Degrees F
Compatible Station
WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD
Product Type
Soldering Tip
Tip Series
WLIR60

Description

Soldering Tips, Tip Series WLIR60, Tip Type Chisel, Tip Width 6.4 mm, Maximum Operating Temperature 880 Degrees F, Tip Outside Diameter 6.4 mm, Compatible Station WLIR6012A, WLIR6023C, WLIR6023G, WLIR6023I, WLIR6023M, WLIRK6012A, WLIRK6023C, WLIRK6023G, WLIRK6023I, WLIRK6023M, WLSK6012HD, Application Audio Components, Automotive, Electronic Repair, Hobby Kits, Jewelry and Crafts, Join Wires ( less than 8AWG), Marine, Model Railroads, Small Appliances, Material Iron, Overall Length 57 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.