Zoro Homepage

Wood Burning

  • Mfr # WLIWBK2512A

  • Zoro # G803458296


product price: $24.45
/ea

Key Features

Tool Length
6 1/2 in
Operating Temperature (Maximum)
800 Degrees F
Power Consumption (Maximum)
25 W
Operating Voltage
110V
Product Type
Soldering Iron Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLIWBK2512A
Zoro #
G803458296
UPC #
037103345691
Country of Origin
China

Dimensions

Tool Length
6 1/2 in

Details

Item
Wood Burning
Operating Temperature (Maximum)
800 Degrees F
Power Consumption (Maximum)
25 W
Operating Voltage
110V
Product Type
Soldering Iron Kit
Tip Type
1 Soldering, 3 Branding, 6 Woodburning

Description

Wood Burning, Power Consumption (Maximum) 25 W, Tool Length 6 1/2 in, Operating Temperature (Maximum) 800 Degrees F, Operating Voltage 110V, Product Type Soldering Iron Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.