Shop WELLINGTON CORDAGE
Create Account
G1008S1000FR 0.13 in. x 1;000 ft. Solid Braid Nylon Rope
- Mfr # 176149
- Zoro # G103728297
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176149
- Zoro #
- G103728297
- UPC #
- -
- Country of Origin
- China
Description
Features
- 1/8 in. X 1,000 ft. Solid braid nylon rope
- New construction multi-purpose, load class light
- Safe working load 22 lbs., bulk reel.
- Dimension - 10.63 x 10.63 x 9 in.
- Item weight - 14.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.