Shop WELLINGTON CORDAGE
Create Account
P7240S0200BKFR 0.63 in. x 200 ft. Black Solid Braid Polypropylene Rope
- Mfr # 176161
- Zoro # G503728200
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176161
- Zoro #
- G503728200
- UPC #
- 79085000052
- Country of Origin
- China
Description
Features
- 5/8 in. X 200 ft. Black solid braid polypropylene rope
- Multi-purpose, load class medium
- Safe working load 225 lbs., bulk reel.
- Dimension - 10.63 x 10.63 x 9 in.
- Item weight - 13.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.