This item is Discontinued.

Wellington Drive Tech Motor, Ec , 16W, 115V, Ccw, 1550Rpm ECR90WA13

Motor, Ec , 16W, 115V, Ccw, 1550Rpm (Discontinued)

  • Mfr # ECR90WA13
  • Zoro # G702215518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR90WA13
Zoro #
G702215518
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Plastic ;Length: 15" | 381 Mm ;Width: 3 1/4" | 83 Mm ;Voltage: 115 V Ac ;Amp: 0.41 ;Electrical Wattage: 16 ;Phase: 1 ;Revolutions Per Minute: 1550 ;Includes: 15" Power Cord ;Thread: 8-32 Female ;Instructions Included: Y ;Rotation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.