Zoro Homepage

G1012S1000S Solid Braided Nylon Rope Spool White 0.18 in. x 1000 ft.

  • Mfr # 71488

  • Zoro # G816338745


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71488
Zoro #
G816338745
UPC #
-
Country of Origin
China

Description

Features No. 6 Color: White Elastic Material: Nylon Rope Diameter: 3/16in Rope Length: 1000ft Floats in Water: Yes Weather Resistant: Yes Load Limit: 128 lbs Works well in pulleys May be 500 solid feet or could contain up to 3 cuts per spool Resistance to rot, abrasion, mildew, petroleum products & most chemicals Specifications Dimension: 8.8in H x 10.3in W x 10.3in L Weight: 4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.