Zoro Homepage

G1024S0500S Solid Braided Nylon Rope Spool White 0.37 in. x 500 ft.

  • Mfr # 71491

  • Zoro # G216338734


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71491
Zoro #
G216338734
UPC #
-
Country of Origin
China

Description

Features No. 12 Elastic Rope Diameter: 3/8in Rope Length: 500ft Material: Nylon Color: White Floats in Water: Yes Weather Resistant: Yes Load Limit: 172 lbs Works well in pulleys May be 500 solid feet or could contain up to 3 cuts per spool Resistant to rot, abrasion, mildew, petroleum products & most chemicals Specifications Dimension: 9.8in H x 10.8in W x 10.8in L Weight: 14 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.