N1832S0300S Twisted Nylon Rope Spool White 0.5 in. x 200 ft.

  • Mfr # 73469

  • Zoro # G316338733


product price: $76.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73469
Zoro #
G316338733
UPC #
-
Country of Origin
China

Description

Features Color: White Rope Diameter: 1/2 in Rope Length: 200 ft Material: Nylon Floats in Water: Yes Load Limit: 567 lbs Maximum durability Maximum shock absorbance Maximum abrasion resistance Specifications Dimension: 10.4 in H x 11.2 in W x 11.4 in L Weight: 17.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.