Zoro Homepage

6 x 2 ft. Estates Linen Polyurethane Mat - Slate

  • Mfr # EL62WMRBNGRY

  • Zoro # G215819111


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL62WMRBNGRY
Zoro #
G215819111
UPC #
813501027588
Country of Origin
China

Description

Features -Superior comfort and support gradual edges will never curl -Advanced polyurethane technology -20 degree no-trip beveled edge ADA compliant -Safe non-toxic latex and odor -Non-slip top and bottom surfaces -Puncture and heat resistant -Easy to clean and maintain -Stain and dirt resistant -99.99 percentage anti-microbial design -Extended life cycle and recyclable Specifications - Color: Slate - Material: Polyurethane - Dimension: 6' x 2' x 0.75 - Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.