1132S Small Unlined Leather Driver Gloves
- Mfr # 7314388
- Zoro # G303713420
product price:Â
$
42.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7314388
- Zoro #
- G303713420
- UPC #
- 53300113239
- Country of Origin
- China
Description
Features
- Color: Saddletan
- Gender: Men''s
- Size: Small
- Material: Leather
- Glove Style: Driver
- Product Type: Gloves
- Heat Resistant: No
- Water Resistant: Yes
- Stretchable: No
- Lined: No
- Reinforced Palm: Yes
- Machine Washable: No
- Contains Latex: Yes
- Number in Package: 1 pair
- Knuckle Strap Protection: No
- Thumb Patch: No
- Leather Palm: Yes
- Cuff Style: Adjustable
- Nonslip Grip: Yes
- Insulated: Yes
- Ball and tape wrist closure which prevents unwanted materials inside of glove
- Straight thumb with thumb shield bound hem and is gunn cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.