Shop BOSS
See all product information
Create Account
Top Grain Goatskin Leather Drivers Glove w/Kevlar Blend Lining and Hi-Vis Impact Protection
- Mfr # 9916/L
- Zoro # G424205781
product price:Â
$
45.89
/pr
Sold in multiples of 6Â prs for
$275.34
Key Features
Color
Natural
Material
Kevlar Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9916/L
- Zoro #
- G424205781
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Natural
- Material
- Kevlar Polyester
Dimensions
- Glove Size
- L
Description
Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity , Top Grain leather is smooth, provides durability and dexterity, Kevlar blend fiber lining on palm for superior cut protection, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Hook & loop closure for easy on/off and a secure fit, Meets the content requirements for Chromium VI free leather, A7 cut resistance on Palm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.