1132XX XX Large Insulated Winter Glove

  • Mfr # 7392103

  • Zoro # G916316209


product price:  $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7392103
Zoro #
G916316209
UPC #
-
Country of Origin
China

Description

Features Color: Gold Gender: Men''s Size: 2X-Large Material: Leather Glove Style: Driver Product Type: Gloves Heat Resistant: No Leather Palm: Yes Knuckle Strap Protection: No Lined: No Reinforced Palm: Yes Stretchable: No Machine Washable: No Water Resistant: Yes Insulated: Yes Cuff Style: Ball and Tape Number in Package: 1 pair Contains Latex: No Thumb Patch: Yes Nonslip Grip: Yes Ball and tape wrist closure which prevents unwanted materials inside of glove Straight thumb with thumb shield bound hem Gunn cut

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.