Zoro Homepage

5130L Large Lined Leather Palm Gloves

  • Mfr # 7314131

  • Zoro # G116330319


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314131
Zoro #
G116330319
UPC #
-
Country of Origin
China

Description

Features Color: Black/Brown Gender: Men''s Size: Large Material: Split Cowhide Leather Product Type: Gloves Machine Washable: Yes Nonslip Grip: Yes Leather Palm: Yes Insulated: Yes Reinforced Palm: No Cuff Style: Safety Heat Resistant: No Thumb Patch: No Water Resistant: No Lined: Yes Contains Latex: No Number in Package: 1 pair Stretchable: No Knuckle Strap Protection: Yes C1 Thinsulate and foam insulation that is fully wrapped in a brushed nylon lining A glove within a glove constriction process that has the insulation wrapped completely around the fingers to minimize heat loss Straight thumb Gunn cut construction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.