Zoro Homepage

5130M Medium Lined Leather Palm Gloves

  • Mfr # 7314123

  • Zoro # G716330344


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314123
Zoro #
G716330344
UPC #
-
Country of Origin
China

Description

Features Color: Black/Brown Gender: Men''s Size: Medium Material: Split Cowhide Leather Product Type: Gloves Thumb Patch: No Leather Palm: Yes Insulated: Yes Nonslip Grip: Yes Water Resistant: No Lined: Yes Heat Resistant: No Contains Latex: No Knuckle Strap Protection: Yes Cuff Style: Safety Reinforced Palm: No Machine Washable: Yes Number in Package: 1 pair Stretchable: No C1 Thinsulate and foam insulation that is fully wrapped in a brushed nylon lining A glove within a glove constriction process that has the insulation wrapped completely around the fingers to minimize heat loss Straight thumb Gunn cut construction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.