815-644HRL Heat Resistant Safety Cuff Lined Glove; XL

  • Mfr # 815-644HRL

  • Zoro # G003741068


product price:  $65.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815-644HRL
Zoro #
G003741068
UPC #
-
Country of Origin
China

Description

Features
  • Heat protection up to 450°F
  • Extra heavy weight terry cloth
  • Ambidextrous
  • Loop-out
  • 2.5 in. Cuff
  • Size - XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.