815-S-25HR Medium Weight Terry Cloth Heat Sleeve

  • Mfr # 815-S-25HR

  • Zoro # G404049251


product price:  $28.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815-S-25HR
Zoro #
G404049251
UPC #
-
Country of Origin
China

Description

Features
  • Knit wrist and elastic sleeve for a comfortable fit.
  • Made with comfortable loop out terry cloth.
  • Medium weight sleeve protects arms at high temperatures.
  • Natural color to hide dirt.
  • Width - 8 in.
  • Length - 15.9 in.
  • Thickness - 0.40 in.
  • Material - Terry Cloth
  • Style - Elastic Top, Knit-Wrist
  • Color - Natural
  • Type - High Heat
  • Cuff Style - Knit wrist elastic top
  • Height - 15.9 in.
  • Temp. Range - 250 °;F [Max]
  • Item Weight - 0.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.