Zoro Homepage

Coated Gloves, , L 1 PR

  • Mfr # Y9275L-GR

  • Zoro # G3592377


product price: $8.99
/pr
Sold in multiples of 12 for $107.88

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y9275L-GR
Zoro #
G3592377
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.