
Coated Gloves, Polyurethane, Smooth, 4-Mar, Not Rated Abrasion Level, Black/Gray, XS
Mfr # Y9287XS
Zoro # G3615906
product price:Â $2.29
/ea
Sold in multiples of 12 for $27.48
Key Features
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y9287XS
Zoro #
G3615906
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
13 ga
Size
XS
Details
Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
1
Application
General Purpose, Maintenance, Handling Small Parts
ANSI Cut Grams
223
ANSI/ISEA Cut Load
223
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit Wrist
Glove Lining Material
Unlined
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.