Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, Gray, S

  • Mfr # Y9277S

  • Zoro # G3615836


product price: $1.89
/ea
Sold in multiples of 12 for $22.68

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y9277S
Zoro #
G3615836
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 ga
Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI
Glove Construction
Seamless Knit
Application
General Purpose, Maintenance, Handling Small Parts
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level
1
ANSI Cut Grams
200
ANSI/ISEA Cut Load
200
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Lining Material
Unlined

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.