Coated Gloves, , S 1 PR
Mfr # Y9275S-GR
Zoro # G3592395
product price: $8.99
/prSold in multiples of 12 for $107.88
Key Features
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y9275S-GR
Zoro #
G3592395
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.