Coolmax Women's Indoor/Outdoor Knit Work Gloves Blue/Gray S

  • Mfr # 500S

  • Zoro # G216173434


product price:  $6.39
/pr
Sold in multiples of 6 for $38.34

Key Features

Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500S
Zoro #
G216173434
UPC #
53300813443
Country of Origin
China

Dimensions

Length
10.9 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: Yes, Machine Washable: No, Material: Nylon/Polyester Blend, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: Bagged, Product Type: Knit Work Gloves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.