Cut Resistant Coated Right Hand Glove, Cut Level A7 , Uncoated , XL
Mfr # 134672
Zoro # G4605977
product price: $17.15
/eaKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Green,Gray
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134672
Zoro #
G4605977
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Coated Right Hand Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Green,Gray
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Right
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Right Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.