Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wells Lamont Cut Resistant Gloves, 5 Cut Level, Green, Yellow, XL 1880XL-H1

Cut Resistant Gloves, 5 Cut Level, Green, Yellow, XL (Discontinued)

  • Mfr # 1880XL-H1
  • Zoro # G0081606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1880XL-H1
Zoro #
G0081606
UPC #
094725565760
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
11 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Color
Green, Yellow
ANSI/ISEA Abrasion Level
0
Standards
ANSI
Finger Material
High Performance Fibers and Stainless Steel
Suggested Use Environment
Oily
Stitching Material
High Performance Fibers and Stainless Steel
ANSI Puncture Newtons
0
ANSI/ISEA Puncture Force
0
Palm Material
High Performance Fibers and Stainless Steel
Coating Material
Uncoated
Thumb Style
Straight
Hand
Right/Left
Lining
Unlined
Application
Cut Protection, Food Processing, Metal Handling
Weight
Heavy
Finger Style
Full
Puncture Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
0
Abrasion Resistant
No
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
3679
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 0, Standards ANSI, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.