Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Impact Gloves, Cut Level A5 , L 1 PR

  • Mfr # I2478L

  • Zoro # G610436258


product price: $16.29
/pr
Sold in multiples of 12 for $195.48

Key Features

ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
4
Thickness
18 gauge.
Palm Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I2478L
Zoro #
G610436258
UPC #
043551062295
Country of Origin
China

Dimensions

Glove Size
L
Thickness
18 gauge.

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
4
Palm Material
Nitrile

Description

Knit Gloves, Cut Level A5, Large, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.