Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A5 , S 1 PR

  • Mfr # I2478S

  • Zoro # G910436224


product price: $16.29
/pr
Sold in multiples of 12 for $195.48

Key Features

ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
4
Thickness
18 gauge.
Palm Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2478S
Zoro #
G910436224
UPC #
043551062271
Country of Origin
China

Dimensions

Glove Size
S
Thickness
18 gauge.

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
4
Palm Material
Nitrile

Description

Knit Gloves, Cut Level A5, Small, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.