Shop WELLS LAMONT
See all product information
Create Account
FX3 Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Yellow XL 1 pair
Mfr # 7861XL
Zoro # G216173427
product price:Â $25.59
/prKey Features
Length
1.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7861XL
Zoro #
G216173427
UPC #
53300813337
Country of Origin
Pakistan
Dimensions
Length
1.65 in
Details
Item
Gloves/Garden Apparel/Acc
Description
Gender: Men's, Heat Resistant: Yes, Insulated: , Knuckle Strap Protection: Yes, Leather Palm: Yes, Lined: , Machine Washable: Yes, Material: Spandex/Synthetic Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Bagged, Product Type: Hi-Viz Work
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.