FX3 Men's Indoor/Outdoor Work Gloves Black/Gray/Green M, Pair

  • Mfr # 7857M

  • Zoro # G215500309


product price:  $21.35
/pr

Key Features

Glove Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7857M
Zoro #
G215500309
UPC #
53300806582
Country of Origin
Pakistan

Dimensions

Glove Length
1.65 in

Description

Gender: Men's *Heat Resistant: Yes *Insulated: *Knuckle Strap Protection: *Leather Palm: Yes *Lined: *Machine Washable: No *Material: Spandex/Synthetic Leather *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Bagged *Product Type: Work Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.