FX3 Men's Indoor/Outdoor Work Gloves Gray/Red L, Pair

  • Mfr # 7862L

  • Zoro # G915683203


product price:  $13.19
/pr
Sold in multiples of 4 for $52.76

Key Features

Length
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7862L
Zoro #
G915683203
UPC #
53300813368
Country of Origin
Pakistan

Dimensions

Length
0.8 in

Description

Gender: Men's *Heat Resistant: *Insulated: *Knuckle Strap Protection: *Leather Palm: Yes *Lined: *Machine Washable: Yes *Material: Leather/Nylon/Spandex *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Bagged *Product Type: Work Gloves *Reinf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.