FX3 Men's Outdoor Work Gloves Black/Tan L, Pair

  • Mfr # 448L-600

  • Zoro # G115500362


product price: $7.49
/pr
Sold in multiples of 4 for $29.96

Key Features

Length
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448L-600
Zoro #
G115500362
UPC #
53300822346
Country of Origin
China

Dimensions

Length
1.15 in

Description

Gender: Men's *Heat Resistant: *Insulated: *Knuckle Strap Protection: *Leather Palm: *Lined: *Machine Washable: No *Material: Micro-Foam Nitrile *Nonslip Grip: *Number in Package: 1 *Packaging Type: Hang Tag *Product Type: Work Gloves *Reinforced Pa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.