Shop WELLS LAMONT
See all product information
Create Account
Heat Resistant Gloves, Kevlar(R)/Nomex(R)/Cotton, 500 Degrees F Max Temp., Yellow/White, S, 12 PK
- Mfr # 2610S-GR
- Zoro # G5158605
product price:Â
$
206.99
/pk of 12, $17.25/ea
Free Shipping & Returns
Key Features
Length
9-3/4"
Material
Kevlar(R)/Nomex(R)/Cotton
Max. Temp.
500 Degrees F
Lining
Cotton
Color
Yellow/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2610S-GR
- Zoro #
- G5158605
- UPC #
- 094725341074
- Country of Origin
- United States
- Item
- Heat Resistant Gloves
- Material
- Kevlar(R)/Nomex(R)/Cotton
- Max. Temp.
- 500 Degrees F
- Lining
- Cotton
- Color
- Yellow/White
- Application
- Hot Ovens, Handling Hot Objects
- Cut
- Gunn
- Thumb Style
- Wing
- Cuff
- Knit
- Coating
- Uncoated
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Dimensions
- Size
- S
- Length
- 9-3/4"
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.