Zoro Homepage

Hydrahyde Women's Winter Work Gloves Gray/Green M

  • Mfr # 554GM

  • Zoro # G016119366


product price: $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554GM
Zoro #
G016119366
UPC #
53300816734
Country of Origin
China

Dimensions

Length
11 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: Yes, Machine Washable: , Material: Latex/Nylon, Nonslip Grip: Yes, Number in Package: 1, Packaging Type: , Product Type: Winter Work Gloves, Reinforced Palm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.