Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, , XL 12 PK

  • Mfr # M214XL

  • Zoro # G1220521


product price: $167.99
/pk 12, $14.00/ea
Sold in multiples of 24 for $4,031.76
Free Shipping & Returns

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M214XL
Zoro #
G1220521
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.