Shop WELLS LAMONT
See all product information
Create Account
L Goatskin Leather Driver Pearl Gray Gloves
- Mfr # 1720L
- Zoro # G1939348
product price:
$
20.15
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1720L
- Zoro #
- G1939348
- UPC #
- 53300067587
- Country of Origin
- China
Dimensions
- Glove Size
- L
Description
These gloves come with a reinforced leather palm patch for extra grip and durability. The Gunn cut places the seam at the natural crease of your hand, below the two middle fingers, for a comfortable fit. The Keystone thumb design also provides added flexibility to these gloves. The elasticized wrist holds the glove securely in place while also keeping out dirt and debris. These Wells Lamont Grain Goatskin Full Leather Work Gloves are made with grain goatskin, which has good tensile strength and is perfect for medium duty jobs.
- • 100% GENUINE GOATSKIN - High abrasion & puncture resistance creates a work glove that lasts.
- • WEAR-RESISTANT – Reinforced leather palm patch increases overall wear, grip, and durability.
- • ERGONOMIC DESIGN - Keystone thumb design provides maximum comfort, reinforced extra stitching, and improved dexterity.
- • SLIP-ON - Elastic knit wrist for easy on and off flexibility keeps gloves secure while you work.
- • IDEAL FOR - All-Purpose, DIY Projects, Tool Use, Landscaping, Demolition, Construction, Fencing, Equipment Operation, Gardening and more!
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.