Leather Cut-Resistant Gloves, Cut Level A6 , 2XL 1 PR

  • Mfr # I2446XXL

  • Zoro # G610436241


product price:  $22.79
/pr
Sold in multiples of 12 for $273.48

Key Features

ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2446XXL
Zoro #
G610436241
UPC #
043551067641
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Leather Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
4

Description

Leather Gloves, Cut Level A6, XXL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.