Leather Drivers Gloves, Wing Thumb, Gunn Cut, Blue (Overedge), M
Mfr # Y0623M
Zoro # G3593445
product price: $9.99
/eaSold in multiples of 12 for $119.88
Key Features
Color
Blue (Overedge)
Thumb Style
Wing
Glove Back Material
Grain Cowhide Leather
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y0623M
Zoro #
G3593445
UPC #
-
Country of Origin
India
Dimensions
Glove Size
M
Details
Item
Leather Drivers Gloves
Color
Blue (Overedge)
Thumb Style
Wing
Glove Back Material
Grain Cowhide Leather
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.