Leather Palm Gloves, Gauntlet Cuff, Wing Thumb, Black (Overedge), 2XL
Mfr # Y3118XXL
Zoro # G3137228
product price:Â $39.35
/ea
Sold in multiples of 12 for $472.20
Key Features
Glove Size
2XL
Color
Black (Overedge)
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y3118XXL
Zoro #
G3137228
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Leather Palm Gloves
Color
Black (Overedge)
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Cut
Gunn
Application
Steel Processing, Metal Handling
Palm Material
Split Cowhide Leather
Glove Back Material
Leather
Minimum Temperature
Not Rated
Lining Material
Whizard Cut-Resistant
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.