Leather Palm Gloves, Keystone Thumb, Brown (Overedge), L
Mfr # Y0107L
Zoro # G3137158
product price: $8.82
/ea
Sold in multiples of 12 for $105.84
Key Features
Glove Size
L
Color
Brown (Overedge)
Thumb Style
Keystone
Glove Cut
Gunn
Application
Warehousing, Construction, Oil and Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y0107L
Zoro #
G3137158
UPC #
-
Country of Origin
India
Dimensions
Glove Size
L
Details
Item
Leather Palm Gloves
Color
Brown (Overedge)
Thumb Style
Keystone
Glove Cut
Gunn
Application
Warehousing, Construction, Oil and Gas
Palm Material
Grain Goatskin Leather
Glove Back Material
Leather
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.