Mechanics Gloves, 2XL, Black/Tan, Spandex
Mfr # 7790XXL
Zoro # G1208886
product price: $17.89
/eaSold in multiples of 12 for $214.68
Key Features
Color
Black/Tan
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Palm Construction
Reinforced Padded
Closure Type
hook-and-loop
Back Material
Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7790XXL
Zoro #
G1208886
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Size- Alpha
XL
Details
Item
Mechanics Gloves
Color
Black/Tan
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Palm Construction
Reinforced Padded
Closure Type
hook-and-loop
Back Material
Spandex
Minimum Temperature
Not Rated
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.