Mechanics Gloves, Synthetic Leather Palm, S, Black
Mfr # 7701S
Zoro # G3257880
product price: $16.29
/eaSold in multiples of 12 for $195.48
Key Features
Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Cuff
Elastic
Closure Type
hook-and-loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7701S
Zoro #
G3257880
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Construction, Steel and Metal, Rail, Mechanics, Warehousing
Cuff
Elastic
Closure Type
hook-and-loop
Back Material
Heavy Duty Ribbed Knit Fabric
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.